Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT PLUG

  • Mfr # PT06A2041S

  • Zoro # G707524899


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Contact Plating
Gold
Service Rating
I
Connector Style
Plug
Shell Material
Aluminum Alloy
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06A2041S
Zoro #
G707524899
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Contact Plating
Gold
Service Rating
I
Connector Style
Plug
Shell Material
Aluminum Alloy
Sealing
Unsealed
Insert Arrangement
20-39
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Orientation
Straight
Shell Plating
Olive Drab Cadmium
No. of Contacts
39
Mounting Type
Cable
Termination Method
Solder
Specification
MIL-DTL-26482
Shielding
Yes
Operating Voltage DC
850
Amperage Rating
13A
Shell Color
Olive Drab
Contact Style
Socket
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.