Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT PLUG

  • Mfr # PT06A2041SW

  • Zoro # G507524822


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06A2041SW
Zoro #
G507524822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Mounting Type
Cable
No. of Contacts
39
Sealing
Unsealed
Contact Mating Life
500
Rotation Angle
45
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Amperage Rating
13A
Service Rating
I
Contacts Supplied
Yes
Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Termination Method
Solder
Insert Rotation/Keying
W
Orientation
Straight
Insert Arrangement
20-39
Shielding
Yes
Operating Voltage DC
850
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.