Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT PLUG

  • Mfr # PT06A2041SX

  • Zoro # G107524901


product price: $69.89
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06A2041SX
Zoro #
G107524901
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Solder
Service Rating
I
Contact Style
Socket
Sealing
Unsealed
Contacts Supplied
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Shell Color
Olive Drab
Contact Material
Copper Alloy
Rotation Angle
126
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Plating
Gold
No. of Contacts
39
Insert Arrangement
20-39
Specification
MIL-DTL-26482
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.