Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT PLUG

  • Mfr # PT06A2041SY

  • Zoro # G207524658


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Mating Life
500
Rotation Angle
225
No. of Contacts
39
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06A2041SY
Zoro #
G207524658
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Insert Material
Neoprene
Contact Mating Life
500
Rotation Angle
225
No. of Contacts
39
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Y
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Plating
Gold
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Mounting Type
Cable
Orientation
Straight
Amperage Rating
13A
Contact Style
Socket
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Service Rating
I
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Unsealed
Shell Color
Olive Drab
Connector Type
Circular
Insert Arrangement
20-39
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.