Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT RECP

  • Mfr # PT02A2041SX072

  • Zoro # G807517722


product price: $70.65
/ea

Key Features

Shielding
Yes
Sealing
Unsealed
Insert Arrangement
20-39
No. of Contacts
39
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2041SX072
Zoro #
G807517722
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Shielding
Yes
Sealing
Unsealed
Insert Arrangement
20-39
No. of Contacts
39
Contact Style
Socket
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
X
Shell Plating
Grey Zinc Nickel
Contact Plating
Gold
Rotation Angle
126
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Mating Life
500
Specification
MIL-DTL-26482
Service Rating
I
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Color
Grey
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.