Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT RECP

  • Mfr # PT02E2041S

  • Zoro # G107517538


product price: $51.45
/ea

Key Features

Endbell Type
Grommet Nut
Service Rating
I
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2041S
Zoro #
G107517538
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Endbell Type
Grommet Nut
Service Rating
I
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shielding
Yes
No. of Contacts
39
Sealing
Sealed
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Operating Voltage DC
850
Insert Arrangement
20-39
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Socket
Contact Plating
Gold
Shell Material
Aluminum Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.