Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT RECP

  • Mfr # PT02E2041S072

  • Zoro # G107517521


product price: $71.75
/ea

Key Features

Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2041S072
Zoro #
G107517521
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Termination Method
Solder
Contact Plating
Gold
Contacts Supplied
Yes
Amperage Rating
13A
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Socket
No. of Contacts
39
Shielding
Yes
Shell Plating
Grey Zinc Nickel
Endbell Type
Grommet Nut
Orientation
Straight
Sealing
Sealed
Insert Arrangement
20-39
Connector Style
Receptacle
Insert Material
Neoprene
Shell Color
Grey
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.