Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT RECP

  • Mfr # PT02E2041SY072

  • Zoro # G507517435


product price: $71.75
/ea

Key Features

Insert Material
Neoprene
Shell Color
Grey
Endbell Type
Grommet Nut
Sealing
Sealed
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2041SY072
Zoro #
G507517435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Insert Material
Neoprene
Shell Color
Grey
Endbell Type
Grommet Nut
Sealing
Sealed
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Gold
Termination Method
Solder
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Shell Plating
Grey Zinc Nickel
Specification
MIL-DTL-26482
Insert Rotation/Keying
Y
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
39
Contact Mating Life
500
Connector Type
Circular
Orientation
Straight
Shielding
Yes
Amperage Rating
13A
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Rotation Angle
225
Operating Voltage DC
850
Insert Arrangement
20-39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.