Zoro Homepage

PT 41C 4120 SKT RECP

  • Mfr # PT02P2041SYP288

  • Zoro # G707517525


product price: $71.75
/ea

Key Features

Operating Voltage AC V RMS Max
600
Contact Style
Socket
Contact Material
Copper Alloy
Insert Arrangement
20-39
No. of Contacts
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02P2041SYP288
Zoro #
G707517525
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Operating Voltage AC V RMS Max
600
Contact Style
Socket
Contact Material
Copper Alloy
Insert Arrangement
20-39
No. of Contacts
39
Operating Voltage DC
850
Insert Material
Neoprene
Service Rating
I
Contact Mating Life
500
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.