Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 416 PIN PLUG

  • Mfr # PT05A124P

  • Zoro # G307569917


product price: $16.85
/ea

Key Features

Insert Arrangement
45264
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Size
4#16
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A124P
Zoro #
G307569917
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Arrangement
45264
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Plating
Gold
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Style
Plug
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Specification
MIL-DTL-26482
Shell Color
Olive Drab
Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
No. of Contacts
4
Amperage Rating
22A
Contacts Supplied
Yes
Contact Style
Pin
Service Rating
I
Insert Rotation/Keying
Normal
Termination Method
Solder
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.