
PT 4C 416 PIN PLUG
Mfr # PT05E124P
Zoro # G107569926
product price: $21.19
/eaKey Features
Contact Material
Copper Alloy
Service Rating
I
Operating Voltage AC V RMS Max
600
Amperage Rating
22A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT05E124P
Zoro #
G107569926
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16
Details
Contact Material
Copper Alloy
Service Rating
I
Operating Voltage AC V RMS Max
600
Amperage Rating
22A
Insert Material
Neoprene
Insert Arrangement
45264
Operating Voltage DC
850
Contact Mating Life
500
Contact Style
Pin
No. of Contacts
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.