Zoro Homepage

PT 4C 416 PIN PLUG

  • Mfr # PT06W124P

  • Zoro # G707570841


product price: $33.55
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Insert Arrangement
45264
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06W124P
Zoro #
G707570841
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Shell Plating
Olive Drab Cadmium
Insert Arrangement
45264
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Plating
Gold
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Mounting Type
Cable
Orientation
Straight
Termination Method
Solder
Operating Voltage DC
850
No. of Contacts
4
Insert Material
Neoprene
Connector Type
Circular
Contacts Supplied
Yes
Endbell Type
Gland Sealed
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
Sealed
Contact Style
Pin
Contact Material
Copper Alloy
Amperage Rating
22A
Connector Style
Plug
Shielding
Yes
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.