Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 416 PIN RECP

  • Mfr # PT02E124P023

  • Zoro # G607576738


product price: $10.95
/ea

Key Features

Termination Method
Solder
Service Rating
I
Contact Size
4#16
Contact Material
Copper Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E124P023
Zoro #
G607576738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Termination Method
Solder
Service Rating
I
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Endbell Type
Grommet Nut
Orientation
Straight
Connector Type
Circular
No. of Contacts
4
Operating Voltage DC
850
Insert Arrangement
45264
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Shell Plating
Electroless Nickel
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Amperage Rating
22A
Insert Rotation/Keying
Normal
Contact Plating
Gold
Shielding
Yes
Shell Color
Nickel
Contact Mating Life
500
Sealing
Sealed
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.