Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 416 PIN RECP

  • Mfr # PT02E124P027

  • Zoro # G307577622


product price: $10.25
/ea

Key Features

Contact Plating
Gold
Amperage Rating
22A
Grommet & Seals Material
Neoprene
Insert Arrangement
45264
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E124P027
Zoro #
G307577622
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contact Plating
Gold
Amperage Rating
22A
Grommet & Seals Material
Neoprene
Insert Arrangement
45264
Service Rating
I
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Shielding
Yes
Termination Method
Solder
Contact Material
Copper Alloy
Contact Style
Pin
Shell Plating
Conductive Black Alloy
Shell Color
Black
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Sealing
Sealed
Endbell Type
Grommet Nut
No. of Contacts
4
Operating Voltage DC
850
Contact Mating Life
500
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.