Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 416 PIN RECP

  • Mfr # PT02E124PW

  • Zoro # G307577653


product price: $12.29
/ea

Key Features

Connector Style
Receptacle
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Endbell Type
Grommet Nut
Sealing
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT02E124PW
Zoro #
G307577653
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Connector Style
Receptacle
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Endbell Type
Grommet Nut
Sealing
Sealed
Shielding
Yes
Connector Type
Circular
No. of Contacts
4
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Insert Arrangement
45264
Contacts Supplied
Yes
Insert Rotation/Keying
W
Service Rating
I
Termination Method
Solder
Shell Material
Aluminum Alloy
Contact Plating
Gold
Rotation Angle
38
Operating Voltage DC
850
Contact Material
Copper Alloy
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Amperage Rating
22A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.