Zoro Homepage

PT 4C 416 SKT RECP

  • Mfr # PT02C124S

  • Zoro # G507171477


product price: $13.95
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Insert Arrangement
45264
Insert Material
Neoprene
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02C124S
Zoro #
G507171477
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Insert Arrangement
45264
Insert Material
Neoprene
Contact Mating Life
500
Operating Voltage DC
850
No. of Contacts
4
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Contact Style
Socket
Amperage Rating
22A
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.