Zoro Homepage

PT 4C 420 SKT PLUG

  • Mfr # 9115047604S

  • Zoro # G607521462


product price: $15.55
/ea

Key Features

Contact Size
4#20
No. of Contacts
4
Connector Type
Connector Circular
Contact Style
Socket
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9115047604S
Zoro #
G607521462
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

No. of Contacts
4
Connector Type
Connector Circular
Contact Style
Socket
Amperage Rating
13A
Insert Material
Neoprene
Contact Material
Copper Alloy
Service Rating
I
Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Insert Arrangement
45142

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.