Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT PLUG

  • Mfr # PT05A84S023

  • Zoro # G507521418


product price: $12.95
/ea

Key Features

Connector Style
Plug
Termination Method
Solder
Amperage Rating
13A
Shell Plating
Electroless Nickel
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A84S023
Zoro #
G507521418
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Connector Style
Plug
Termination Method
Solder
Amperage Rating
13A
Shell Plating
Electroless Nickel
Contacts Supplied
Yes
Mounting Type
Cable
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Color
Nickel
Contact Style
Socket
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Operating Voltage DC
850
No. of Contacts
4
Insert Material
Neoprene
Insert Arrangement
45142
Connector Type
Circular
Sealing
Unsealed
Shielding
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.