Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT PLUG

  • Mfr # PT06W84S

  • Zoro # G807523037


product price: $30.59
/ea

Key Features

Service Rating
I
No. of Contacts
4
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06W84S
Zoro #
G807523037
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Service Rating
I
No. of Contacts
4
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Orientation
Straight
Connector Type
Circular
Shielding
Yes
Shell Material
Aluminum Alloy
Mounting Type
Cable
Endbell Type
Gland Sealed
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Sealed
Connector Style
Plug
Contact Plating
Gold
Insert Rotation/Keying
Normal
Contact Mating Life
500
Operating Voltage DC
850
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Contact Style
Socket
Amperage Rating
13A
Shell Color
Olive Drab
Insert Arrangement
45142

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.