Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT PLUG

  • Mfr # PT06W84SW

  • Zoro # G107523010


product price: $30.59
/ea

Key Features

Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Size
4#20
Endbell Type
Gland Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06W84SW
Zoro #
G107523010
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Endbell Type
Gland Sealed
Contact Plating
Gold
Termination Method
Solder
Shell Color
Olive Drab
Orientation
Straight
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
No. of Contacts
4
Contacts Supplied
Yes
Rotation Angle
45
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Insert Material
Neoprene
Sealing
Sealed
Amperage Rating
13A
Contact Style
Socket
Specification
MIL-DTL-26482
Service Rating
I
Operating Voltage DC
850
Insert Arrangement
45142

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.