Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT RECP

  • Mfr # PT02A84SX

  • Zoro # G207516097


product price: $6.99
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Rotation Angle
97
Insert Arrangement
45142
Orientation
Straight
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT02A84SX
Zoro #
G207516097
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Shell Plating
Olive Drab Cadmium
Rotation Angle
97
Insert Arrangement
45142
Orientation
Straight
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Sealing
Unsealed
No. of Contacts
4
Amperage Rating
13A
Connector Type
Circular
Contact Mating Life
500
Service Rating
I
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Solder
Insert Rotation/Keying
X
Operating Voltage DC
850
Contact Plating
Gold
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.