Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT RECP

  • Mfr # PT02A84SY

  • Zoro # G607516130


product price: $6.99
/ea

Key Features

Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A84SY
Zoro #
G607516130
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Contact Mating Life
500
Orientation
Straight
Shell Color
Olive Drab
Insert Material
Neoprene
Service Rating
I
Insert Rotation/Keying
Y
Rotation Angle
184
Connector Style
Receptacle
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
No. of Contacts
4
Insert Arrangement
45142
Sealing
Unsealed
Contact Style
Socket
Contact Plating
Gold
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Termination Method
Solder
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.