Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT RECP

  • Mfr # PT02E84SX

  • Zoro # G007516167


product price: $9.29
/ea

Key Features

Contact Mating Life
500
Contact Size
4#20
No. of Contacts
4
Service Rating
I
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT02E84SX
Zoro #
G007516167
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Contact Mating Life
500
No. of Contacts
4
Service Rating
I
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Amperage Rating
13A
Shielding
Yes
Insert Rotation/Keying
X
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Sealing
Sealed
Shell Material
Aluminum Alloy
Endbell Type
Grommet Nut
Orientation
Straight
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Termination Method
Solder
Contact Material
Copper Alloy
Insert Arrangement
45142
Rotation Angle
97
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage DC
850
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.