Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT RECP

  • Mfr # PT02E84SY

  • Zoro # G807516145


product price: $7.45
/ea

Key Features

Contacts Supplied
Yes
Operating Voltage DC
850
Contact Size
4#20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Grommet Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E84SY
Zoro #
G807516145
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Contacts Supplied
Yes
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Grommet Nut
Insert Arrangement
45142
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Rotation Angle
184
No. of Contacts
4
Shielding
Yes
Shell Color
Olive Drab
Insert Rotation/Keying
Y
Specification
MIL-DTL-26482
Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Orientation
Straight
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Sealing
Sealed
Connector Style
Receptacle
Connector Type
Circular
Contact Plating
Gold
Service Rating
I
Contact Mating Life
500
Contact Material
Copper Alloy
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.