Zoro Homepage

PT 4C 420 SKT RECP

  • Mfr # PT03A84SP288

  • Zoro # G707515996


product price: $21.39
/ea

Key Features

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Insert Arrangement
45142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT03A84SP288
Zoro #
G707515996
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Insert Arrangement
45142
Insert Material
Neoprene
Service Rating
I
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
850
Contact Style
Socket
No. of Contacts
4
Amperage Rating
13A
Shell Color
Grey
Shell Plating
Grey Zinc Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.