Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT RECP

  • Mfr # PT03A84SW072

  • Zoro # G207515953


product price: $21.39
/ea

Key Features

No. of Contacts
4
Amperage Rating
13A
Contact Style
Socket
Shell Material
Aluminum Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT03A84SW072
Zoro #
G207515953
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

No. of Contacts
4
Amperage Rating
13A
Contact Style
Socket
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Rotation/Keying
W
Contacts Supplied
Yes
Insert Material
Neoprene
Rotation Angle
45
Termination Method
Solder
Insert Arrangement
45142
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Connector Type
Circular
Contact Mating Life
500
Sealing
Unsealed
Shell Color
Grey
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Shielding
Yes
Shell Plating
Grey Zinc Nickel
Mounting Type
Wall - Front Mount - Thru Holes
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.