
PT 4C 420 SKT RECP
Mfr # PT03A84SWP288
Zoro # G307515952
product price: $16.99
/eaKey Features
Insert Material
Neoprene
Shell Color
Grey
Shell Plating
Grey Zinc Nickel
Service Rating
I
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT03A84SWP288
Zoro #
G307515952
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#20
Details
Insert Material
Neoprene
Shell Color
Grey
Shell Plating
Grey Zinc Nickel
Service Rating
I
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Amperage Rating
13A
Insert Arrangement
45142
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.