Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT RECP

  • Mfr # PT03A84SX072

  • Zoro # G507515974


product price: $21.39
/ea

Key Features

Service Rating
I
Contact Material
Copper Alloy
Contact Size
4#20
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT03A84SX072
Zoro #
G507515974
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Service Rating
I
Contact Material
Copper Alloy
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shielding
Yes
Contact Style
Socket
Sealing
Unsealed
Contact Plating
Gold
Shell Color
Grey
Contact Mating Life
500
Contacts Supplied
Yes
Operating Voltage DC
850
Connector Type
Circular
Amperage Rating
13A
Insert Arrangement
45142
Shell Plating
Grey Zinc Nickel
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Rotation Angle
97
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.