Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT RECP

  • Mfr # PT03A84SY072

  • Zoro # G407515999


product price: $21.39
/ea

Key Features

Shielding
Yes
Contacts Supplied
Yes
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT03A84SY072
Zoro #
G407515999
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Shielding
Yes
Contacts Supplied
Yes
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Connector Type
Circular
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
Y
Contact Material
Copper Alloy
Contact Plating
Gold
Rotation Angle
184
Connector Style
Receptacle
Insert Arrangement
45142
Shell Color
Grey
Operating Voltage DC
850
Contact Style
Socket
Grommet & Seals Material
Neoprene
Termination Method
Solder
Shell Plating
Grey Zinc Nickel
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Sealing
Unsealed
Insert Material
Neoprene
Amperage Rating
13A
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.