Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 55C 5520 PIN RECP

  • Mfr # PT02A2255PW

  • Zoro # G707575266


product price: $55.45
/ea

Key Features

Shell Color
Olive Drab
Operating Voltage DC
850
Contact Mating Life
500
Rotation Angle
30
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2255PW
Zoro #
G707575266
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Shell Color
Olive Drab
Operating Voltage DC
850
Contact Mating Life
500
Rotation Angle
30
Orientation
Straight
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
55
Amperage Rating
13A
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Insert Arrangement
22-55
Insert Material
Neoprene
Contact Plating
Gold
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Sealing
Unsealed
Service Rating
I
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.