Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 55C 5520 PIN RECP

  • Mfr # PT02A2255PX

  • Zoro # G307575291


product price: $62.99
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
55#20
Operating Voltage DC
850
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2255PX
Zoro #
G307575291
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Orientation
Straight
Specification
MIL-DTL-26482
Termination Method
Solder
Contact Style
Pin
Rotation Angle
142
Contact Plating
Gold
Sealing
Unsealed
Operating Voltage AC V RMS Max
600
Insert Arrangement
22-55
Contact Material
Copper Alloy
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
No. of Contacts
55
Service Rating
I
Contacts Supplied
Yes
Insert Rotation/Keying
X
Shell Color
Olive Drab
Insert Material
Neoprene
Connector Style
Receptacle
Contact Mating Life
500
Shielding
Yes
Connector Type
Circular
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.