Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 55C 5520 PIN RECP

  • Mfr # PT02A2255PY

  • Zoro # G107575347


product price: $55.45
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2255PY
Zoro #
G107575347
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
Insert Material
Neoprene
Operating Voltage DC
850
Insert Arrangement
22-55
No. of Contacts
55
Contact Mating Life
500
Connector Type
Circular
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Service Rating
I
Insert Rotation/Keying
Y
Sealing
Unsealed
Rotation Angle
226
Amperage Rating
13A
Shell Color
Olive Drab
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Orientation
Straight
Contact Material
Copper Alloy
Shielding
Yes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.