Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 55C 5520 PIN RECP

  • Mfr # PT02A2255PZ

  • Zoro # G307575277


product price: $62.99
/ea

Key Features

Contact Size
55#20
Insert Arrangement
22-55
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Z
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2255PZ
Zoro #
G307575277
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Insert Arrangement
22-55
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Z
Sealing
Unsealed
Service Rating
I
Specification
MIL-DTL-26482
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Plating
Gold
No. of Contacts
55
Termination Method
Solder
Contact Mating Life
500
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
13A
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
314
Shielding
Yes
Operating Voltage DC
850
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.