Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 512 SKT RECP

  • Mfr # PT04A185S072

  • Zoro # G307518984


product price: $38.45
/ea

Key Features

Service Rating
II
Shell Color
Grey
Insert Arrangement
18-5
Termination Method
Solder
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A185S072
Zoro #
G307518984
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Service Rating
II
Shell Color
Grey
Insert Arrangement
18-5
Termination Method
Solder
Connector Style
Receptacle
Contacts Supplied
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
No. of Contacts
5
Contact Plating
Gold
Insert Rotation/Keying
Normal
Operating Voltage DC
1400
Shell Plating
Grey Zinc Nickel
Contact Mating Life
500
Sealing
Unsealed
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Style
Socket
Contact Material
Copper Alloy
Mounting Type
Cable
Amperage Rating
41A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.