Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 512 SKT RECP

  • Mfr # PT04A185SW072

  • Zoro # G607518974


product price: $38.45
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
18-5
Specification
MIL-DTL-26482
Shielding
Yes
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A185SW072
Zoro #
G607518974
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Shell Material
Aluminum Alloy
Insert Arrangement
18-5
Specification
MIL-DTL-26482
Shielding
Yes
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Amperage Rating
41A
Insert Material
Neoprene
Connector Style
Receptacle
Shell Plating
Grey Zinc Nickel
Operating Voltage DC
1400
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Contact Style
Socket
Connector Type
Circular
Contacts Supplied
Yes
Contact Plating
Gold
No. of Contacts
5
Mounting Type
Cable
Shell Color
Grey
Operating Voltage AC V RMS Max
1000
Service Rating
II
Rotation Angle
55
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.