Zoro Homepage

PT 5C 512 SKT RECP

  • Mfr # PT04A185SWP288

  • Zoro # G707518959


product price: $48.15
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Amperage Rating
41A
Contact Size
5#12
Contact Mating Life
500
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A185SWP288
Zoro #
G707518959
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Voltage AC V RMS Max
1000
Amperage Rating
41A
Contact Mating Life
500
Contact Style
Socket
Insert Material
Neoprene
Service Rating
II
Shell Plating
Grey Zinc Nickel
Insert Arrangement
18-5
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Grey
Operating Voltage DC
1400
Connector Style
Receptacle
Contact Material
Copper Alloy
No. of Contacts
5
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.