Zoro Homepage

PT 5C 512 SKT RECP

  • Mfr # PT04A185SXP288

  • Zoro # G007518956


product price: $38.45
/ea

Key Features

Shell Color
Grey
Shell Material
Aluminum Alloy
Amperage Rating
41A
Contact Mating Life
500
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A185SXP288
Zoro #
G007518956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Shell Color
Grey
Shell Material
Aluminum Alloy
Amperage Rating
41A
Contact Mating Life
500
Connector Style
Receptacle
Insert Arrangement
18-5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Service Rating
II
Operating Voltage AC V RMS Max
1000
No. of Contacts
5
Contact Style
Socket
Operating Voltage DC
1400
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Plating
Grey Zinc Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.