Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 512 SKT RECP

  • Mfr # PT04A185SY072

  • Zoro # G007518987


product price: $38.45
/ea

Key Features

Shell Color
Grey
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Grey Zinc Nickel
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A185SY072
Zoro #
G007518987
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Shell Color
Grey
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Grey Zinc Nickel
Termination Method
Solder
Sealing
Unsealed
No. of Contacts
5
Contact Style
Socket
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Service Rating
II
Contact Mating Life
500
Shielding
Yes
Operating Voltage DC
1400
Rotation Angle
263
Specification
MIL-DTL-26482
Amperage Rating
41A
Mounting Type
Cable
Insert Arrangement
18-5
Insert Rotation/Keying
Y
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.