Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 512 SKT RECP

  • Mfr # PT04A185SZ072

  • Zoro # G607519063


product price: $48.15
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Grey
Shell Material
Aluminum Alloy
Sealing
Unsealed
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A185SZ072
Zoro #
G607519063
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Grey
Shell Material
Aluminum Alloy
Sealing
Unsealed
Mounting Type
Cable
Service Rating
II
Insert Rotation/Keying
Z
Contact Plating
Gold
Specification
MIL-DTL-26482
Termination Method
Solder
Rotation Angle
315
Operating Voltage DC
1400
Shell Plating
Grey Zinc Nickel
Shielding
Yes
Contacts Supplied
Yes
Insert Arrangement
18-5
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
No. of Contacts
5
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Amperage Rating
41A
Insert Material
Neoprene
Connector Type
Circular
Connector Style
Receptacle
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.