
PT 5C 512 SKT RECP
Mfr # PT04A185SZP288
Zoro # G407519270
product price: $48.19
/eaKey Features
Operating Voltage DC
1400
Amperage Rating
41A
Operating Voltage AC V RMS Max
1000
Shell Color
Grey
Shell Plating
Grey Zinc Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT04A185SZP288
Zoro #
G407519270
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#12
Details
Operating Voltage DC
1400
Amperage Rating
41A
Operating Voltage AC V RMS Max
1000
Shell Color
Grey
Shell Plating
Grey Zinc Nickel
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-5
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Receptacle
No. of Contacts
5
Service Rating
II
Contact Mating Life
500
Contact Style
Socket
Shell Material
Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.