Zoro Homepage

PT 5C 516 SKT PLUG

  • Mfr # PT05145S027

  • Zoro # G307527443


product price: $28.75
/ea

Key Features

Amperage Rating
22A
Contact Style
Socket
Contact Size
5#16
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05145S027
Zoro #
G307527443
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Amperage Rating
22A
Contact Style
Socket
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Insert Arrangement
14-5
Contact Material
Copper Alloy
No. of Contacts
5
Operating Voltage DC
1400
Service Rating
II
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.