Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 516 SKT PLUG

  • Mfr # PT05A145S

  • Zoro # G407527497


product price: $29.89
/ea

Key Features

Contact Material
Copper Alloy
Termination Method
Solder
Sealing
Unsealed
Operating Voltage DC
1400
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A145S
Zoro #
G407527497
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Material
Copper Alloy
Termination Method
Solder
Sealing
Unsealed
Operating Voltage DC
1400
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Color
Olive Drab
No. of Contacts
5
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Connector Style
Plug
Mounting Type
Cable
Contact Style
Socket
Insert Arrangement
14-5
Service Rating
II
Amperage Rating
22A
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.