Zoro Homepage

PT 5C 516 SKT PLUG

  • Mfr # PT05E145S027

  • Zoro # G707527739


product price: $23.89
/ea

Key Features

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
No. of Contacts
5
Amperage Rating
22A
Service Rating
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05E145S027
Zoro #
G707527739
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
No. of Contacts
5
Amperage Rating
22A
Service Rating
II
Operating Voltage DC
1400
Contact Mating Life
500
Insert Material
Neoprene
Insert Arrangement
14-5
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.