Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 516 SKT RECP

  • Mfr # PT02A145SZ

  • Zoro # G907525092


product price: $16.19
/ea

Key Features

Contact Mating Life
500
Insert Arrangement
14-5
Operating Voltage DC
1400
Shell Plating
Olive Drab Cadmium
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A145SZ
Zoro #
G907525092
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Mating Life
500
Insert Arrangement
14-5
Operating Voltage DC
1400
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Material
Neoprene
Contact Style
Socket
Shell Color
Olive Drab
Contacts Supplied
Yes
Amperage Rating
22A
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Service Rating
II
Insert Rotation/Keying
Z
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Unsealed
No. of Contacts
5
Orientation
Straight
Rotation Angle
273
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.