Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 516 SKT RECP

  • Mfr # PT02E145S

  • Zoro # G207525297


product price: $16.85
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
14-5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E145S
Zoro #
G207525297
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Material
Aluminum Alloy
Insert Arrangement
14-5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Operating Voltage DC
1400
Insert Material
Neoprene
Amperage Rating
22A
Service Rating
II
Contact Mating Life
500
Contacts Supplied
Yes
Connector Type
Circular
Shielding
Yes
Sealing
Sealed
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
No. of Contacts
5
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
Endbell Type
Grommet Nut
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.