Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 516 SKT RECP

  • Mfr # PT02E145SW

  • Zoro # G607525330


product price: $16.85
/ea

Key Features

Contact Style
Socket
Contact Size
5#16
Insert Rotation/Keying
W
Orientation
Straight
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E145SW
Zoro #
G607525330
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Style
Socket
Insert Rotation/Keying
W
Orientation
Straight
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Rotation Angle
40
Insert Material
Neoprene
Service Rating
II
Amperage Rating
22A
Contact Mating Life
500
Operating Voltage DC
1400
Endbell Type
Grommet Nut
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
Insert Arrangement
14-5
Contact Material
Copper Alloy
No. of Contacts
5
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Sealing
Sealed
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
Shielding
Yes
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.