Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 516 SKT RECP

  • Mfr # PT02E145SX

  • Zoro # G407525356


product price: $16.85
/ea

Key Features

Operating Voltage DC
1400
Sealing
Sealed
Connector Type
Circular
No. of Contacts
5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT02E145SX
Zoro #
G407525356
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage DC
1400
Sealing
Sealed
Connector Type
Circular
No. of Contacts
5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Insert Material
Neoprene
Orientation
Straight
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Endbell Type
Grommet Nut
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Amperage Rating
22A
Contact Mating Life
500
Rotation Angle
92
Shielding
Yes
Insert Rotation/Keying
X
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Contact Plating
Gold
Insert Arrangement
14-5
Service Rating
II
Contact Material
Copper Alloy
Connector Style
Receptacle
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.