Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 516 SKT RECP

  • Mfr # PT02E145SY

  • Zoro # G307525357


product price: $16.89
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
II
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E145SY
Zoro #
G307525357
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
II
Amperage Rating
22A
Contact Plating
Gold
Endbell Type
Grommet Nut
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Rotation Angle
184
Operating Voltage DC
1400
No. of Contacts
5
Contact Style
Socket
Shielding
Yes
Specification
MIL-DTL-26482
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Insert Arrangement
14-5
Connector Style
Receptacle
Sealing
Sealed
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.