Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 5C 516 SKT RECP

  • Mfr # PT02E145SZ

  • Zoro # G107525342


product price: $20.99
/ea

Key Features

Service Rating
II
Shell Material
Aluminum Alloy
Shielding
Yes
Sealing
Sealed
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E145SZ
Zoro #
G107525342
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Service Rating
II
Shell Material
Aluminum Alloy
Shielding
Yes
Sealing
Sealed
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Connector Style
Receptacle
Contacts Supplied
Yes
Endbell Type
Grommet Nut
Contact Plating
Gold
Contact Mating Life
500
Operating Voltage DC
1400
Insert Rotation/Keying
Z
Specification
MIL-DTL-26482
Insert Material
Neoprene
Termination Method
Solder
Connector Type
Circular
Orientation
Straight
No. of Contacts
5
Shell Color
Olive Drab
Insert Arrangement
14-5
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
273
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.