Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 6C 620 PIN RECP PCB

  • Mfr # 7157012206G

  • Zoro # G607579630


product price: $11.19
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
850
Contact Size
6#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7157012206G
Zoro #
G607579630
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
850
Contact Style
Pin
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Arrangement
45205
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
No. of Contacts
6
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.